7.9 in W Brush, Grout 1 Ea, Black
- Mfr # 9B5600BK
- Zoro # G9363409
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Bristle Color
Black
Bristle Material
Plastic
Brush Width
7.9 in
Bristle Length
0.80 in
Type
Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9B5600BK
- Zoro #
- G9363409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Width
- 7.9 in
- Bristle Length
- 0.80 in
- Width
- 7.9 in
- Length
- 8.5 in
- Height
- 3.8 in
Details
- Item
- Brush,Grout 1 Ea
- Bristle Color
- Black
- Bristle Material
- Plastic
- Type
- Brush
- Application
- Scrubbing, Tile, Wall, Grout, Countertop, Floor, Baseboard
- Features
- Break Resistant, Hanging Hole, Oil Resistant, Solvent Resistant, Water Resistant
- Color
- Yellow, Black
Description
Brush,Grout 1 Ea
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.