Cart, w/Cabinet, 50x27x39", Black/, Plastic, 50" L, 27" W, 39" H

  • Mfr # RUB480

  • Zoro # G8487098


product price:  $4,198.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39"
Overall Length
50"
Overall Width
27"
Material
Plastic
Weight
122.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUB480
Zoro #
G8487098
UPC #
848109065656
Country of Origin
United States

Dimensions

Overall Height
39"
Overall Length
50"
Overall Width
27"

Details

Material
Plastic
Item
Cart,w/Cabinet,50x27x39",Black/
Weight
122.9

Description

Cart,w/Cabinet,50x27x39 In.,Black/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.