
Commercial-Grade Toilet Bowl Brush, 10 in Handle, White
Mfr # FG631000WHT
Zoro # G816451253
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Handle Length
10 in
Handle Material
Plastic, Polypropylene Fill
Color
White
Overall Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FG631000WHT
Zoro #
G816451253
UPC #
86876007213
Country of Origin
China
Dimensions
Handle Length
10 in
Overall Length
15 in
Details
Item
Toilet Brushes
Handle Material
Plastic, Polypropylene Fill
Color
White
Description
The Rubbermaid Commercial Products Toilet Brush with Plastic Handle is ideal for commercial, medical, and industrial applications. The sturdy plastic toilet bowl brush handle is suited for moderate to heavy cleaning. A hole near the end of the toilet brush handle allows the toilet cleaning brush to be hung for storage. The white polypropylene bristles are resistant to stains, odors, bacteria, fungi, and wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.