Shop All Handles, Frames and Braces
Rubbermaid Commercial
Dust Mop Frames, Black/Gray/Red, Plastic
Mfr # 2132428
Zoro # G003666101
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color Black/Gray/Red
- Material Plastic
- For Use With Rubbermaid® Commercial 2132431, 213423, 213427
- Mop Pad Size 18.25" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2132428
- Zoro # G003666101
- UPC # 86876255119
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Mop Pad Size | 18.25" x 4" |
Width | 18.25" |
Size | 18.25" x 4" |
Depth | 4" |
Details
Handle Material | Plastic |
Handle Color | Black/Gray/Red |
Item | Dust Mop Frames |
Material | Plastic |
For Use With | Rubbermaid® Commercial 2132431, 213423, 213427 |
Color | Black/Gray/Red |
Weight | 14.38 lbs |
Application | Hard Floors |
Description
Compatible with HYGEN Quick-Connect handle system. Frame folds in half when foot pedal is activated for tab mop function to be wrung out in mop bucket, or pocket mop function to be easily connected and released. Frame does not require adjustment to alternate between two different mopping functions. Red clips are built to withstand up to 24 lbs of force for a strong connection to compatible mop pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Original Scent Outdoor Glass Cleaner 128 oz Liquid (00300)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- RUBBERMAID COMMERCIAL Step-On Linen Hamper Bag, 30 gal, 13.38w x 19.88d x 29.25h, Nylon, Blk (FG635000BLA)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31944)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 42 in to 72 in Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ760000000)
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- RUBBERMAID COMMERCIAL Mop Pad, White, No Handle (FGQ86100WH00)
- RUBBERMAID COMMERCIAL Hygen Quick Connect Mop Handle, Yellow (RCPQ75000YEL)
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 (RCPQ76500YL00CT)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- Rubbermaid Commercial Handles, Frames and Braces