This item is Discontinued.

Rubbermaid Commercial Slim Jim Paper Recycling Container Lids, Blue, Resin, 20.5" W/Dia, 4 PK RCP270388BECT

Slim Jim Paper Recycling Container Lids, Blue, Resin, 20.5" W/Dia, 4 PK (Discontinued)

  • Mfr # RCP270388BECT
  • Zoro # G501847019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP270388BECT
Zoro #
G501847019
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
20.5"
Height
2.8"
Depth
11.5"

Details

For Use With
Rubbermaid Commercial 23-Gallon Slim Jim Recycling Container
Lid Shape
Rectangular
Color
Blue
Item
Slim Jim Paper Recycling Container Lids
Material
Resin

Description

Lid is designed for use with 23-gallon Rubbermaid Slim Jim Station Recycling Container. The blue color of this lid quickly identifies your container as one designated for paper recycling. It is made with a high percentage of post-consumer resin. Lid has slit for easy insertion and containment of paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.