Oil Air Freshener Refill, Pure, PK6

  • Mfr # FG402498

  • Zoro # G5876744


product price:  $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Refill Type
Cartridge
Product Series
TCell
For Use With
Mfr. No. FG402430
Refill Life
60 day
Includes
Refill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG402498
Zoro #
G5876744
UPC #
763905024983
Country of Origin
Malaysia

Dimensions

Height
4 1/2 in
Width
2 1/4 in
Length
2 1/4 in
Cleaner Container Size
48 mL
Refill Size
48mL
Container Size
48 mL

Details

Item
Oil Based Air Freshener Refill
Fragrance
Pure
Refill Type
Cartridge
Product Series
TCell
For Use With
Mfr. No. FG402430
Refill Life
60 day
Includes
Refill
Features
Battery Free Air Freshener
Coverage
6,000 cu ft
Cleaner Chemical Product Grouping
Air Freshener Refills
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Cleaner Container Type
Cartridge
Material
Plastic Casing
Color
Light Yellow
NSF Rating
Not Rated
Net Weight
1.53 lb
Air Freshener Form
Liquid
Compatible Mfg. Model Number
FG402430
Flash Point
59 Degrees C
VOC Content
0%
Primary Chemical
None
Recommended Dilution
Ready to Use

Description

Oil Based Air Freshener Refill, Liquid, Fragrance Pure, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.