Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
RigidCaster, 2-1/2"W, 5"Dia, Rubber
Mfr # FG6180L40000
Zoro # G7348083
product price:Â
$
50.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
6 in
Wheel Dia.
5 in
Caster Mounting Type
Plate
Overall Width
2 1/2 in
For Use With
FG618000BLA, FG618088BLA, FG618088GRAY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG6180L40000
- Zoro #
- G7348083
- UPC #
- 836513004873
- Country of Origin
- China
- Item
- Rigid Caster
- Caster Mounting Type
- Plate
- For Use With
- FG618000BLA, FG618088BLA, FG618088GRAY
- Compatible with Manufacturer Part Number
- FG618000BLA, FG618088BLA, FG618088GRAY
- Product Type
- Rigid Caster
- Caster Mount Type
- Plate
- Caster Type
- Rigid
- Frame Material
- Steel
- For Leg Type
- Straight
- Frame Color
- Gray, Silver
- Wheel Material
- Rubber
- Assembly
- Fully Assembled
- Wheel Type
- Solid
- Overall Load Capacity
- 125 lb
- Compatible Manufacturer Part Number
- FG618000BLA, FG618088BLA, FG618088GRAY
- Compatible Brand
- Rubbermaid Commercial
- Compatible Series
- CARTS
Description
Rigid Caster, Caster Mount Type Plate, Caster Type Rigid, For Use With FG618000BLA, FG618088BLA, FG618088GRAY, Overall Depth 5 in, Overall Height 6 in, Overall Width 2 1/2 in, Product Type Rigid Caster, Wheel Diameter 5 in, Compatible with Manufacturer Part Number FG618000BLA, FG618088BLA, FG618088GRAY, Compatible with Grainger Part Number 4UR43, 5M738