This item is Discontinued.

Rubbermaid Commercial Rotomolded Towable Tilt Truck, Rectangular, Plastic, 1.5 cu yd, 2,100-lb Capacity, Black/Red FG102641BLA

This item is Discontinued.

Rubbermaid Commercial

Rotomolded Towable Tilt Truck, Rectangular, Plastic, 1.5 cu yd, 2,100-lb Capacity, Black/Red (Discontinued)

Mfr # FG102641BLA
Zoro # G603666143
UPC # 86876183870
Country of Origin United States
Category Tilt Trucks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG102641BLA
Zoro #
G603666143
UPC #
86876183870
Country of Origin
United States

Dimensions

Overall Height
51"
Overall Width
44"

Details

Cubic Foot Capacity
2,100 lbs
Optional Lid
FG102700BLA
Handles
Powder-Coated Steel
Container Material - Hoppers and Cube Trucks
Plastic

Description

The Rubbermaid Commercial Towable Tilt Truck offers industrial strength construction to transport heavy loads up to 2,100 lbs with ease. Features a heavy-duty tow bar, hitch for multiple truck towing and training and can safely tow loads up to 5 mph. These tilt trucks are created with seamless one-piece rotomolded plastic bodies and reinforced lips. The sturdy, plastic construction won't rust, dent, chip or peel and is easy to clean. The 6" swivel non-marking casters and 16" pneumatic wheels provide smooth movement over rough terrain. The tilt truck features a powder-coated steel frame for corrosion resistance. Easy to maneuver through commercial doorways and onto elevators. A constant force design allows for controlled dumping by one person. Optional domed lids are available separately.


  • Transports up to 2,100 lbs.
  • The 6" swivel non-marking casters and 16" pneumatic wheels provide smooth movement over rough terrain.
  • Heavy-duty tow bar, hitch for multiple truck towing and training.
  • Can be safely towed up to 5 mph.
  • Constant force design allows for controlled dumping by one person.
  • One-piece smooth surface rotomolded plastic is easy-to-clean and resists pitting and corroding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.