This item is Discontinued.

This item is Discontinued.
Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (Discontinued)
Mfr #
FG265400GRAY
Zoro #
G4076869
UPC # 86876516500
Country of Origin United States
Category Trash Can Lids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG265400GRAY
- Zoro #
- G4076869
- UPC #
- 86876516500
- Country of Origin
- United States
- For Use With
- Rubbermaid® Commercial 265500GY
- Lid Shape
- Round
- Color
- Gray
- Material
- Plastic
- Top Type
- Flat-Top Lid
- Item
- Waste Receptacle Lid
Description
Rubbermaid® Commercial Round Flat Top Lid, for 55 gal Round BRUTE Containers, 26.75" diameter, Gray
- The Rubbermaid® Commercial BRUTE® Self-Draining Flat Top Lids fit Rubbermaid® Commercial BRUTE® trash cans (sold separately). All-plastic, professional-grade trash can construction will not rust, chip, or peel, and resists dents. The strong, snap-on lids enable secure, stable stacking.
- Snap-lock ensures a secure fit.
- Ridges enable stacking of BRUTE® containers to providing a space-efficient storage solution.
- Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and cleanability.
- Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.
- Self-draining lids have channels that prevent water from pooling, reducing still water buildup, and include ridges that enable stacking to provide space-efficient storage.