This item is Discontinued.

This item is Discontinued.
Service Cart, 300 lb Load Capacity, 3 Shelves, 20.3" W (Discontinued)
Mfr #
9T6800BK
Zoro #
G704082989
UPC # 86876200447
Country of Origin United States
Category Utility Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9T6800BK
- Zoro #
- G704082989
- UPC #
- 86876200447
- Country of Origin
- United States
- Color
- Black
- Load Capacity
- 300 lb
- Item
- Service Cart
- Number of Shelves
- 3
- Features
- Smooth
Description
Sleek, contemporary styling with 20 percent more top-shelf capacity is ideal for front or back of house applications. Durable 100 lb. capacity per shelf construction with wrap-around end panels and solid base bumper. Smooth surface is easier to clean and maintain. Simple to assemble with easy snap-and-lock construction. Color(s): Black; Width: 20.33 in; Depth: 38.90 in; Height: N/A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.