This item is Discontinued.

Rubbermaid Commercial 13 gal Step-On Can, Black, Stainless Steel; Poly, 11.6 in RCP1901993

13 gal Step-On Can, Black, Stainless Steel; Poly, 11.6 in (Discontinued)

  • Mfr # RCP1901993
  • Zoro # G801858869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP1901993
Zoro #
G801858869
UPC #
086876224672
Country of Origin
United States

Dimensions

Height
28.8 in
Overall Width
11.6 in
Length
22.7 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Black
Material
Stainless Steel; Poly
Features
Fingerprint resistant stainless steel is easy to maintain for enhanced aesthetics

Description

Resin step-on container is perfect for hands-free garbage disposal indoors and holds up to 13 gallons. Increased foot pedal clearance provides easier access and operation. Pedal is located on the side. Slim profile and small footprint maximize space to fit in tight spaces. Internal hinge design prevents wall damage. Quiet, controlled lid closure minimizes noise to enhance guest and patient satisfaction. Liner cinch easily and securely holds polyliners. Slim Jim Step-On Utility Container is also factory mutual certified to ensure fire safety for regulatory compliance and meets OSHA and OBRA standards for worker and environmental safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.