
Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow
Mfr # FG9W8700YEL
Zoro # G5174441
product price: $96.19
/eaKey Features
Color
Yellow
Material
Plastic
For Use With
Rubbermaid® Commercial Brute® Containers 2643, 2643-60
Height
6.75"
Width
26.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FG9W8700YEL
Zoro #
G5174441
UPC #
86876172539
Country of Origin
United States
Dimensions
Height
6.75"
Width
26.5"
Size
32-1/2 in
Details
Color
Yellow
Material
Plastic
For Use With
Rubbermaid® Commercial Brute® Containers 2643, 2643-60
Number of Compartments
4
Fits Brand
Rubbermaid
Item
Rim Caddy
Description
Rubbermaid® Commercial Standard Rim Caddy, 4-Compartment, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow
- User-friendly handles for easy maneuverability and minimizing contact with refuse.
- Easily attach and remove poly-liners.
- Efficiently dispense smaller liners from inside BRUTE container.
- Spots for bottles wet-floor signs, sponges, lobby dust pan, brushes, liner rolls, gloves, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.