Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Super Stitch Large Blend Mop, White
- Mfr # RCPD21306WH00
- Zoro # G807200686
product price:Â
$
15.65
/ea
Key Features
Headband Size
1"
Application
Floor
Features
Absorbent; Moisture Resistant; Looped Ends; Durable; Chemical Resistant; Cut Ends
Material
Cotton; Synthetic Yarn
Type
Mop Head Refill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCPD21306WH00
- Zoro #
- G807200686
- UPC #
- 86876064773
- Country of Origin
- United States
Dimensions
- Headband Size
- 1"
Details
- Item
- Super Stitch Large Blend Mop
- Application
- Floor
- Features
- Absorbent; Moisture Resistant; Looped Ends; Durable; Chemical Resistant; Cut Ends
- Material
- Cotton; Synthetic Yarn
- Type
- Mop Head Refill
- Color
- White
Description
Super Stitch Blend Mop with 1 headband outperforms and outlasts premium cutend mops two to one Balanced blend of fourply cotton and synthetic yarns provides high absorbency and strength Synthetic mesh headband prohibits moisture retention for longer product life Looped ends and yarn tailband mop deliver greater floor coverage The looped end provides the ultimate durability and likenew launderability
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.