Rubbermaid

Flat Mop Pad, Flat, Microfiber

Rubbermaid Flat Mop Pad, Flat, Microfiber FGQ40920BL00
Hover or click to zoom Tap to zoom
$9.17
  • Item: Mop Pad
  • Mop Style: Flat
  • End Type: Microfiber
See full product details
Orders over $75 ship free.

Total: $9.17

Rubbermaid #FGQ40920BL00 Specifications

  • Item: Mop Pad
  • Mop Style: Flat
  • End Type: Microfiber
  • Basic Material: Microfiber
  • Color: Blue
  • Connection Type: Quick Change
  • Launderable: Yes
  • Width: 5"
  • Handle Material: No Handle
  • Material: Microfiber
  • Length: 18"
  • Color Coding System: Yes
  • Mop Pad Size: 5 in x 18 in
  • Mop Head Color: Blue
  • Frame Depth: 5 in
  • Handle Included: No
  • Frame Width: 18 in
  • Handle Length: No Handle
  • For Use With: Mfr. No. Q101-20, 2ftt6
  • Sub-Category: Mop Pads
  • Mop Head Material: Microfiber
  • Mop Connection Type: Quick Change
  • Dry Weight: 0.75 oz.
  • Product Type: Mop Pad
  • Country of Origin (subject to change): Viet Nam

Description

Mop Pad, Wet Mop Head, Mop Style Flat, Handle Included No, Color Coding System Yes, Frame Width 18 in, Frame Depth 5 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Microfiber, Mop Pad Size 5 in x 18 in, Launderable Yes, Mop Head Color Blue, For Use With Mfr. No. Q101-20, 2ftt6

Reviews of Rubbermaid #FGQ40920BL00