Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flush Valve Retrofit Kit, 2" to 36" Range

  • Zoro #: G6123586
  • Mfr #: FG401187A
Tap to zoom
Hover or click to zoom
$264.96
  • Basic Power Source: Battery
  • Brand and Series: Rubbermaid Commercial
  • For Use With: Sloan(R) and Zurn(R) Flushometers
See full product details
This item ships free.

Rubbermaid #FG401187A Specifications

  • Zoro #: G6123586
  • Mfr #: FG401187A
  • Basic Power Source: Battery
  • Brand and Series: Rubbermaid Commercial
  • For Use With: Sloan(R) and Zurn(R) Flushometers
  • Flush Mode: Single Flush
  • Gallons per Flush: Does Not Contain a Water Control Valve
  • Mounting Type - Retrofit Kits: Side Mount
  • Sensor Range: 8 in to 48 in
  • Battery Life: 3 yr or 100,000 Flushes
  • Standards: ADA Compliant
  • Mounting Position: Side
  • Item: Automatic Flush Valve Retrofit Kit
  • Power Source: Battery
  • Manufacturers Warranty Length: 3 yr
  • Fixture Type: Toilet/Urinal
  • Converts: Manual to Automatic
  • Finish: Polished Chrome
  • Series: Commercial
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Here is some additional information about Rubbermaid Flush Valve Retrofit Kit. Gallons Per Flush: Does not contain a water control valve, Fixture Type: Toilet/Urinal, Manufacturers Warranty Length: 3 yr..

Reviews of Rubbermaid #FG401187A