Skip to Main Content
customer-service Help
Rubbermaid

Handle, Wood, 60" L, Natural Color

Rubbermaid Handle, Wood, 60" L, Natural Color FG636200NAT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.99
  • Promotion Restriction: Not eligible for promotion
  • Length: 60"
  • Handle Material: Wood
See full product details
Orders over $75 ship free.
Total: $15.99

Rubbermaid #FG636200NAT Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 60"
  • Handle Material: Wood
  • Handle Color: Natural
  • Item: Handle
  • Color: natural
  • Dia.: 1-13/64"
  • Broom Handle Color: Natural Wood
  • For Use With: FG9B2200BRN, FG9C2700BLA, FG9C2800BLA, FG9C3100BLA, FG9C3200BLA, FG9C3300BLA, FG9C3400BLA, FG9C3500BLA, FG9C3600BLA, FG9C3700BLA, FG9C6200BLA, FG9C9200BLA
  • Broom Connection Type: Tapered
  • Broom Handle Length: 60 in
  • Material: Wood
  • Features: Sanded Handle, Broom Handle 1 1/8 in to 3/4 in dia
  • Broom Handle Material: Wood
  • Broom Handle Tip Material: Wood
  • Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Broom Handle, Broom Connection Type Tapered, Broom Handle Length 60 in, Broom Handle Material Wood, Broom Handle Tip Material Wood, Broom Handle Color Natural Wood, Color Coding System No, For Use With FG9B2200BRN, FG9C2700BLA, FG9C2800BLA, FG9C3100BLA, FG9C3200BLA, FG9C3300BLA, FG9C3400BLA, FG9C3500BLA, FG9C3600BLA, FG9C3700BLA, FG9C6200BLA, FG9C9200BLA, Handle, Features Sanded Handle, Broom Handle 1 1/8 in to 3/4 in dia, Color Natural

Reviews of Rubbermaid #FG636200NAT