Latch Kit

  • Mfr # FG3964L30000

  • Zoro # G8901575


product price:  $16.39
/ea

Key Features

Color
Silver
Material
Steel
Container Shape
Square
Height
1 in
For Use With Mfr. Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396500BEIG, FG396500BLA, FG396500DGRN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG3964L30000
Zoro #
G8901575
UPC #
836513001858
Country of Origin
United States

Dimensions

Height
1 in
Length
3 in
Fits Container Size
35 gal
Width/Diameter
2 in
Overall Diameter
2 in

Details

Color
Silver
Material
Steel
Container Shape
Square
Item
Latch Kit
For Use With Mfr. Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396500BEIG, FG396500BLA, FG396500DGRN
Fits Brand
Rubbermaid Commercial
Includes
Latch Kit
For Use With
Container
Product Type
Latch Kit
Compatible Manufacturer Part Number
FG9P9000BEIG
Compatible with Manufacturer Model Number
FG9P9000BEIG
For Use with Mfr Model Number
FG9P9000BEIG
Compatible Manufacturer Model Number
FG9P9000BEIG
Compatible with Mfr. Model No.
FG9P9000BEIG
Compatible Mfr. Model Number
FG9P9000BEIG

Description

Latch Kit, For Use With Container, Color Silver, Height 1 in, 2 in Width/Diameter, Length 3 in, Material Steel, Container Shape Square, Fits Container Size 35 gal, Includes Latch Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.