Rubbermaid
Plastic Storage Cabinet, 36 in W, 72" H
- Zoro #: G4071844
- Mfr #: FG708300MICHR
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Color: Gray/Black
- Overall Width: 36 in
- Number of Shelves: 4
- Number of Doors: 2
- Overall Height: 72"
- Depth: 18 in
- Item: Storage Cabinet
$707.99
Subtotal: $707.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubbermaid #FG708300MICHR Specifications
- Zoro #: G4071844
- Mfr #: FG708300MICHR
- UPC #: 71691161967
- Material: Plastic
- Color: Gray/Black
- Overall Width: 36 in
- Number of Shelves: 4
- Number of Doors: 2
- Overall Height: 72"
- Depth: 18 in
- Item: Storage Cabinet
- Weight: 70.2 lb
- Number of Bins: 2
- Country of Origin (subject to change): United States
Description
Rubbermaid® Double-Door Storage Cabinet - Base/Top, 36w x 18d x 72h, Gray/Black
Reviews of Rubbermaid #FG708300MICHR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBERMAID Rubbermaid 7085 Plastic Storage Cabinet Base Double Door 36"W x 18"D x 37"H FG708500MICHR
- RUBBERMAID Rubbermaid® Plastic Storage Cabinet With Full Double Doors, 36"W x 18"D x 72"H FG708300MICHR
- RUBBERMAID RUBBERMAID BASE CABINET 7085-00-MICHR
- RUBBERMAID Rubbermaid Wall-Hung Storage Cabinet - 24X14X27" FG788800MICHR
- GLOBAL EQUIPMENT Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue 249385BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DJ248BL
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFC4
- TENNSCO 22 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 78 in H 2471BK
- ALERA Industrial Grade Steel Storage Cabinet, 36 in W, 78" H ALE88126
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HDJC246078-4S95
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary J1878C BLACK
- Rubbermaid Industrial Storage Cabinets