KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Storage Container Lid, White

RUBBERMAID| Zoro #: G1401443| Mfr #: FG652300WHT

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Square
Item: Space Saving Container Lid
Overall Width (In.): 10-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401443 Mfr #: FG652300WHT
Type: SquareItem: Space Saving Container Lid
Overall Width (In.): 10-1/2Color: White
Material: PolyethyleneOverall Length (In.): 11-5/8
Country of Origin (subject to change): United States

Description

Space Saving Container Lid, Square, Length 11-5/8 In., Width 10-1/2 In., Material Polyethylene, White

Reviews