Storage Bin

  • Mfr # FG6180L9BLA

  • Zoro # G8903115


product price:  $27.35
/ea

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
6180
Product Type
Storage Bin
Overall Width
12 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG6180L9BLA
Zoro #
G8903115
UPC #
836513000431
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
3 1/2 in

Details

Item
Storage Bin
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
6180
Product Type
Storage Bin
Color
Black

Description

Storage Bin, Color Black, For Use With Grainger Item Number 5M738, For Use With Mfr. Model Number 6180, Overall Depth 18 in, Overall Width 12 in, Overall Height 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.