Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Swivel Caster, For 5Z211-3, 5M649, 5M652
Mfr # FG1054L40000
Zoro # G7324624
product price:Â
$
44.19
/ea
Key Features
Caster Sub-Type
Swivel Caster
Wheel Dia.
6 in
Compatible Manufacturer Model Number
FG105443BLA, FG105943BLA
Compatible Brand
Rubbermaid
Compatible with Product Type
Self-Dumping Hoppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG1054L40000
- Zoro #
- G7324624
- UPC #
- 836513000240
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6 in
- Overall Diameter
- 6 in
Details
- Item
- Caster
- Caster Sub-Type
- Swivel Caster
- Compatible Manufacturer Model Number
- FG105443BLA, FG105943BLA
- Compatible Brand
- Rubbermaid
- Compatible with Product Type
- Self-Dumping Hoppers
- Compatible Product Type
- Self-Dumping Hoppers
- Product Type
- Caster
Description
Swivel Caster, Includes -, Type -, For Use With 5Z211-3, 5M649, 5M652
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.