Shop RUBBERMAID COMMERCIAL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck Lid, Black, Fits 40-1/2 cu. ft.
Mfr # FG102700BLA
Zoro # G2323842
product price:Â
$
355.99
/ea
Key Features
Overall Length
82 7/8 in
Overall Width
44 1/2 in
Material
MDPE
Color
Black
Color - Hoppers and Cube Trucks
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG102700BLA
- Zoro #
- G2323842
- UPC #
- 086876183849
- Country of Origin
- United States
Dimensions
- Overall Length
- 82 7/8 in
- Overall Width
- 44 1/2 in
- Fits Truck Size (Cu.-Yd.)
- 1.5 cu yd
- Fits Truck Size (Cu.-Ft.)
- 40.5 cu ft
- Overall Height
- 3 in
- Fits Container Size
- 40.5 cu. ft.
- Overall LxWxH
- 82 7/8 in x 44 1/2 in x 3 in
- Wire Rope Length
- 82 7/8 in
Details
- Material
- MDPE
- Color
- Black
- Item
- Hinged Lid for Tilt & Cube Trucks
- Color - Hoppers and Cube Trucks
- Black
- Container Lid Material
- MDPE
- Lid Type
- Hinged
- Item - Cart and Truck Lids
- Tilt Truck Lid
- Container Lid Type
- Hinged
- Closure
- Resting Lid
- For Truck Type
- Tilt Trucks
- Features
- Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity
- For Use With Mfr. Model Number
- FG102500BLA, FG102542BLA, FG102641BLA
- Product Type
- Lid
- Compatible Brand
- Rubbermaid Commercial Products
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 40.5 cu ft, Fits Truck Size (Cu.-Yd.) 1.5 cu yd, For Use with Series Universal, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 82 7/8 in, Overall Width 44 1/2 in, Features Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity