20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Trash Can Top, Dome, Swing Closure, Black

  • Zoro #: G3831511
  • Mfr #: FG1855BK

Trash Can Top, Dome, Swing Closure, Black

  • Zoro #: G3831511
  • Mfr #: FG1855BK

$171.07 /ea

Details
  • Standards: FM Approved When Used with 55 gal. Steel Drum
  • For Use With Trash Can Grainger Item Number: 2GWJ1
  • Container Shape: Round
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG1855BK Specifications

  • Zoro #: G3831511
  • Mfr #: FG1855BK
Standards: FM Approved When Used with 55 gal. Steel Drum For Use With Trash Can Grainger Item Number: 2GWJ1
Container Shape: Round Item: Drum Top
Opening Closure Type: Swing Specific Container Material: UV Stabilized Steel
Trash Can Dia./Width: 24-1/2" Primary Container Color: Black
Trash Container Capacity: 55 gal. For Use With Trash Can Mfr. Model Number: FGMT32PLBK
Top Design: Dome Top Color: Black
Container Basic Material: Metal Includes: Thumbscrews
Material: metal Height: 11-1/2"
Series: Americana Series, Towne Series Country of Origin (subject to change): United States

Description

Our variety of trash can lids includes snap-on plastic lids, drop top lids, classic round silver lids, and many others. Here is some additional information about Rubbermaid Trash Can Top. Container Shape: Round, Trash Container Capacity: 55 gal..

Reviews of Rubbermaid #FG1855BK