Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Utility Frame, For Use With 5M654
Mfr # FG1314L2RED
Zoro # G7362765
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/4 in
Overall Length
31 in
Overall Width
12 1/4 in
Color
Red
For Use With Mfr. Model Number
FG131400BLA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG1314L2RED
- Zoro #
- G7362765
- UPC #
- 836513003982
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 1/4 in
- Overall Length
- 31 in
- Overall Width
- 12 1/4 in
- Wire Rope Length
- 31 in
Details
- Color
- Red
- Item
- Utility Frame
- For Use With Mfr. Model Number
- FG131400BLA
- Product Type
- Frame
- Compatible Product Type
- Tilt Trucks
- Compatible Manufacturer Model Number
- FG131400BLA
- Compatible Brand
- Rubbermaid
Description
Utility Frame, Includes -, Type -, For Use With 5M654
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.