Skip to Main Content
customer-service Help
Rubbermaid

Value Pro 100% Post Industrial Cotton Wet Mop, White

Rubbermaid Value Pro 100% Post Industrial Cotton Wet Mop,  White FGV41900WH00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$165.40 ($13.78/unit)
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
See full product details
This item ships free.
Total: $165.40

Rubbermaid #FGV41900WH00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Rayon
  • Color: White
  • Headband Size: 1 in
  • Connection Type: Side Gate
  • Launderable: No
  • Series: Value Pro
  • Width: 1"
  • Handle Material: None
  • Material: 100% Post Industrial Cotton
  • Includes: Mop
  • Length: 39" to 45"
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Mop Head Color: White
  • Ply: 4
  • Mop Connection Type: Side Gate
  • Mop End Type: Cut
  • Color Coding System: Yes
  • Mop Head Material: Rayon
  • Sub-Category: Mop Heads
  • Handle Included: No
  • Dry Weight: 20 oz
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Rayon, Launderable No, Mop Head Color White, Dry Weight 20 oz, Mop Connection Type Side Gate, Mop End Type Cut, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, For Use With Rubbermaid Commercial Products Mop Handles, Includes Mop, Wet Mop, Package Quantity 12

Reviews of Rubbermaid #FGV41900WH00