Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wall Washing Kit, Cotton, 60"L

RUBBERMAID| Zoro #: G1351314| Mfr #: FGS22600GY00

$60.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Length: 2-1/2"
Material: COTTON
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1351314 Mfr #: FGS22600GY00
Head Length: 2-1/2"Material: COTTON
Launderable: YesConnection Type: Cover Slips On
Mop Type: PadEnd Type: Cotton
Includes: Wall Washer Kit Includes 1 Aluminum Handle, 1 Plastic Head, 2 Cotton PadsHandle Length: 60"
Color: WhiteHead Width: 7-1/2"
Color Coding System: NoSeries: Rubbermaid Commercial
Handle Material: AluminumCountry of Origin (subject to change): United States

Description

Wall Washing Kit, Mop Type Pad, Material Cotton, Color Natural, Head Width 7-1/2 In., Head Length 2-1/2 In., Handle Material Aluminum, Handle Length 60 In., Color Coding System No, Launderable Yes, Connection Type Cover Slips On, Series Rubbermaid Commercial, Includes Wall Washer Kit Includes 1 Aluminum Handle, 1 Plastic Head, 2 Cotton Pads

Reviews