
Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly
Mfr # 599345
Zoro # G910992287
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Pressure (PSI)
80
Wheel Rim Material
Rubber
Wheel Color
White
Section Width
8.78"
Tire Size
ST225/75R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
599345
Zoro #
G910992287
UPC #
671878993451
Country of Origin
Multiple
Dimensions
Section Width
8.78"
Tire Size
ST225/75R15
Overall Diameter
28.31"
Tread Depth (32nds)
10 in
Details
Pressure (PSI)
80
Wheel Rim Material
Rubber
Wheel Color
White
DOT Approved
Yes
Load Rating
M / 81 MPH
Material
Rubber
Standards
DOT
Center Bore
4.29 in
Color
White
Pressure
80 psi
Load/Speed Index
M / 81 MPH
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.