This item is Discontinued.

This item is Discontinued.
48X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, 2X10G Sfp+ Uplinks 370W (Discontinued)
Mfr #
ICX7150-48P-2X10G
Zoro #
G2558609
UPC # 98379122089
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICX7150-48P-2X10G
- Zoro #
- G2558609
- UPC #
- 98379122089
- Country of Origin
- Unknown
Dimensions
- Height
- 1.7"
- Width
- 17.3"
- Depth
- 14.6"
Details
- Power Source
- Power Supply
- Product Type
- Ethernet Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.