Shop All Air Fresheners & Odor Eliminators
Rug Doctor
Rug Doctor 1006007 24 oz Professional All Pets Liquid Urine Eliminator
Mfr # 1006007
Zoro # G604108352
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rug Doctor
- MFR # 1006007
- Zoro # G604108352
- UPC # 74999051190
- Country of Origin Unknown
- Category Air Fresheners & Odor Eliminators
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Specifications- Country of Origin: United States
- Animal Type: All Pets
- Product Form: Liquid
- Product Type: Urine Eliminator
- Container Size: 24 oz.
- Weight: 1.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 3/16" Notch (79250)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- BRONCO 20 gal Round Trash Can, Purple (84102089)
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- DAMPRID Fresh Scent Moisture Absorber 2 pk Solid, 2PK (FG97)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- HIBLOW HP 80A .1 HP 1056 gph Aluminum Switchless Septic Air Pump (HP-80-010A)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Cherry Fragrance (18E878)
- Rug Doctor Air Fresheners & Odor Eliminators