Shop RUGG
Create Account
7690951 1 Pattern High Pressure Brass Hose Nozzle - Pack of 12
- Mfr # 7690951
- Zoro # G204077829
product price:Â
$
55.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7690951
- Zoro #
- G204077829
- UPC #
- 89217862144
- Country of Origin
- Unknown
Description
1 Pattern High Pressure Brass Hose Nozzle
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Made from the highest quality materials
- Pack of 12
- Number of Spray Patterns: 1
- Spray Pattern: High Pressure
- Material: Brass
- Handle Grip Material: Brass
- Water Flow Control: Twist Control
- Weight: 1.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.