Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126046
- Zoro #
- G0501818
- UPC #
- 4007140124395
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 38mm
- Saw Dia.
- 1-13/16"
Details
- Primary Saw Application
- Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material
- High Speed Steel with Cobalt 8%
- Arbor Design
- Not Included
- Teeth per Inch
- Regular Fine Pitch
- Item
- Bi-Metal,Hole Saw,Cobalt,1-13/16"
- Hole Saw Product Grouping
- Hole Saws
Description
Bi-Metal,Hole Saw,Cobalt,1-13/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.