Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126105
- Zoro #
- G0502107
- UPC #
- 4007140124630
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 38mm
- Saw Dia.
- 105mm
Details
- Primary Saw Application
- Steel, Stainless Steel, Aluminum, Brass, Plastic
- Tooth Material
- High Speed Steel with Cobalt 8%
- Arbor Design
- Not Included
- Teeth per Inch
- Regular Fine Pitch
- Item
- Bi-Metal,Hole Saw,Cobalt,4-1/8"
- Hole Saw Product Grouping
- Hole Saws
Description
Bi-Metal,Hole Saw,Cobalt,4-1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.