
Acme Threaded Collar, 3/8"-12 Acme, Steel, OD 7/8", ATSP-6-12-F
Mfr # ATSP-6-12-F
Zoro # G3407880
product price: $10.95
/eaKey Features
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
7/8 in
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ATSP-6-12-F
Zoro #
G3407880
UPC #
634529240106
Country of Origin
United States
Dimensions
Bore Dia.
3/8 in - 12 TPI
Outside Dia.
7/8 in
Dimension Type
Inch
Width
0.343 in
Screw Size
#6-32
Clearance Dia.
1.027 in
Width Tolerance
+0.003 in / -0.010 in
Details
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.042503 lbs
System of Measurement
Inch
Screw Finish
Black Oxide
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Type
Acme Threaded
Screw Seating Torque
28 lb-in
Screw Location (R)
0.313 in
Style
Two-Piece
Standards
ISO 9001:2015 Certified
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece acme threaded shaft collar has a 3/8" - 12 TPI bore, 7/8" OD, and 0.343" width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Acme threading allows for higher axial holding power than traditional threaded collars. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.002") which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond ANSI standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.