Clamp Bellows Cplg, Bores 15x11mm, OD 33.3mm, L 42.9mm, Aluminum

  • Mfr # MBC33-15-11-A

  • Zoro # G3418374


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15 mm x 11 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Max. Parallel Misalignment (In.)
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBC33-15-11-A
Zoro #
G3418374
UPC #
634529232125
Country of Origin
United States

Dimensions

Bore Dia.
15 mm x 11 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.15 mm
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Weight
0.1444 lbs
Screw Material
Alloy Steel
Measurement Type
Metric
Dynamic Torque Non-Reversing
6.80 Nm
B1 Shaft Penetration
20.4 mm
Screw Finish
Black Oxide
Screw Seating Torque
2.1 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.40 mm
Static Torque
13.6 Nm
Number of Screws
2 ea
B2 Shaft Penetration
20.4 mm
Dynamic Torque Reversing
3.40 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 15mm x 11mm bores, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.