Keyed Clamp Bellows Cplg, Bores 1.125"x24mm, OD 2.250", L 3.200", Alum

  • Mfr # BCK36-1 1/8"-24MM-A

  • Zoro # G3412214


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.125 in x 24 mm
Max. RPM
10000 RPM
Outside Dia.
2.250 in
Overall Length
3.200 in
Screw Size
M6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK36-1 1/8"-24MM-A
Zoro #
G3412214
UPC #
634529308073
Country of Origin
United States

Dimensions

Bore Dia.
1.125 in x 24 mm
Outside Dia.
2.250 in
Overall Length
3.200 in
Screw Size
M6
Length
3.200 in
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Angular Misalignment
2.0 deg
Max. Parallel Misalignment (In.)
0.012 in
Torsional Stiffness (Deg./In.-Lbs.)
00 Nm)
Weight
0.711257 lbs
Screw Seating Torque
16 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Number of Screws
2 ea
B1 Shaft Penetration
1.496 in
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
265 lb-in (30.00 Nm)
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Static Torque
530 lb-in (60.00 Nm)
B2 Shaft Penetration
1.496 in
Keyway (K2)
8 mm
Axial Motion
.030 in
Keyway (K1)
1/4 in
Dynamic Torque Reversing
132 lb-in (15

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.125" x 24mm bores, 1/4" x 8mm keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.