Keyed Clamp Bellows Cplg, Bores 16x15mm, OD 33.3mm, L 42.9mm, Alum

  • Mfr # MBCK33-16-15-A

  • Zoro # G3409667


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
16 mm x 15 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Style
Clamp with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBCK33-16-15-A
Zoro #
G3409667
UPC #
634529292297
Country of Origin
United States

Dimensions

Bore Dia.
16 mm x 15 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.15 mm
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Material
Anodized Aluminum
Weight
0.1336 lbs
B2 Shaft Penetration
20.4 mm
Dynamic Torque Non-Reversing
6.80 Nm
Number of Screws
2 ea
Static Torque
13.6 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Keyway (K2)
5 mm
Dynamic Torque Reversing
3.40 Nm
Screw Finish
Black Oxide
B1 Shaft Penetration
20.4 mm
Axial Motion
0.40 mm
Keyway (K1)
5 mm
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
Measurement Type
Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 16mm x 15mm bores, 5mm x 5mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.