Shaft Collar, Alloy Steel, +0.000/-0.013 mm, M4x12

  • Mfr # MCL-11-FZ

  • Zoro # G908678841


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Screw Seating Torque
4.6 N-m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-11-FZ
Zoro #
G908678841
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M4x12
Collar Width
11 mm
Bore Diameter
11 mm
Collar Outside Diameter
28 mm
For Shaft Diameter
11 mm
Clearance Diameter
32 mm
Screw Length
12 mm
Screw Size
M4 x 12
Clearance Dia.
32.0 mm
Width
11 mm
Outside Dia.
28 mm
Bore Dia.
11 mm

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Item
Shaft Collar
Screw Seating Torque
4.6 N-m
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
1215
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Screw Material Finish
Zinc Plated
Collar Material Finish
Zinc Plated
Included Screws
Clamp Screw
Screw Location from Center
10.01 mm
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Finish
Zinc Plated
Number of Screws
1
Operating Temp. Range
-40 Degrees to 350 Degrees F
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating
Weight
0.0912 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
10.01 mm
Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 11 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.