Shaft Collar, Alloy Steel, +0.050/+0.012 mm, Metric

  • Mfr # MCL-28-FZ

  • Zoro # G308678960


product price:  $12.19
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
48 mm
Width
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-28-FZ
Zoro #
G308678960
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
28 mm
Outside Dia.
48 mm
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
54.7 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6x16
Screw Length
16 mm
Collar Width
15 mm
Collar Outside Diameter
48 mm
Clearance Diameter
54.7 mm
Bore Diameter
28 mm
For Shaft Diameter
28 mm

Details

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
Bore Type
Round
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Screw Location from Center
19 mm
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Zinc Plated
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Included Screws
Clamp Screw
Number of Screws
1
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating
Screw Location (R)
19.00 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Zinc Plated
Weight
0.2917 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.