Shaft Collar, LH Thread, 1.25"x12, Steel, Bore Dia.: 1-1/4"-12

  • Mfr # TSP-20-12-F-LH

  • Zoro # G7103953


product price:  $29.15
/ea

Key Features

Bore Dia.
1 1/4 in - 12 TPI
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
2 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSP-20-12-F-LH
Zoro #
G7103953
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in - 12 TPI
Outside Dia.
2 1/16 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/1975
Clearance Dia.
2.295 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1.25"x12,Steel
Screw Location (R)
0.828 in
Type
Left Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.284528 lbs
Screw Finish
Black Oxide
Number of Screws
2 ea
Screw Seating Torque
170 lb-in
Style
Two-Piece
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Standards
ISO 9001:2015 Certified

Description

Shaft Collar,LH Thread,1.25 In.x12,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.