Shaft Collar, LH Thread, 1.5"x12, Steel, Bore Dia.: 1-1/2"-12

  • Mfr # TSP-24-12-F-LH

  • Zoro # G7103947


product price:  $28.39
/ea

Key Features

Bore Dia.
1 1/2 in - 12 TPI
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
2 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSP-24-12-F-LH
Zoro #
G7103947
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in - 12 TPI
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4/1991
Clearance Dia.
2.578 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1.5"x12,Steel
Style
Two-Piece
Type
Left Threaded
Weight
0.408377 lbs
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
170 lb-in
Screw Location (R)
0.984 in
Screw Finish
Black Oxide
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Standards
ISO 9001:2015 Certified

Description

Shaft Collar,LH Thread,1.5 In.x12,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.