Shop RULAND
See all product information
Create Account
Shaft Collar, Alloy Steel, Zinc Plated, -40 Degrees F
Mfr # MCL-10-FZ
Zoro # G708678904
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M3 x 10
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-10-FZ
- Zoro #
- G708678904
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Screw Material
- Alloy Steel
- Item
- Shaft Collar
- Bore Tolerance
- +0.050/+0.012 mm
- System of Measurement
- Metric
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 2.1 N-m
- Resistance Properties
- Corrosion-Resistant
- Collar Material Finish
- Zinc Plated
- Bore Type
- Round
- Shaft Tolerance
- +0.000/-0.013 mm
- Maximum Operating Temperature
- 350 Degrees F
- Shaft Locking Type
- Clamp-On
- Screw Location from Center
- 8.51 mm
- Included Screws
- Clamp Screw
- Collar Material Grade
- 1215
- Screw Material Finish
- Zinc Plated
- Minimum Operating Temperature
- -40 Degrees F
- Collar Construction
- 1-Piece
- Collar Material
- Carbon Steel
- Weight
- 0.053 lbs
- Number of Screws
- 1
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.