Shop RULAND
See all product information
Create Account
Shaft Collar, Titanium, -40 Degrees F, Titanium
Mfr # MCL-6E-TI
Zoro # G508672034
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M3
Operating Temp. Range
-40 Degrees to 500 Degrees F
Screw Material
Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-6E-TI
- Zoro #
- G508672034
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 500 Degrees F
- Screw Material
- Titanium
- Item
- Shaft Collar
- Bore Tolerance
- +0.0020/+0.0005 in
- System of Measurement
- Metric with Inch Bore
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Collar Material Grade
- Grade 5
- Included Screws
- Clamp Screw
- Screw Location from Center
- 8.51 mm
- Shaft Tolerance
- +0.0000/-0.0005 in
- Collar Material Finish
- Bright
- Bore Type
- Round
- Collar Material
- Titanium
- Minimum Operating Temperature
- -40 Degrees F
- Collar Construction
- 1-Piece
- Maximum Operating Temperature
- 500 Degrees F
- Screw Material Finish
- Bright
- Shaft Locking Type
- Clamp-On
- Number of Screws
- 1
- Weight
- 0.0317 lbs
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Titanium, Keyway Width Not Applicable, Collar Material Grade Grade 5, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Titanium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.