This item is Discontinued.

Ruland Shaft Collar, Mountable, 10mm, 303 SS, Outside Dia.: 24mm OH-MSP-10-SS

This item is Discontinued.

Ruland

Shaft Collar, Mountable, 10mm, 303 SS, Outside Dia.: 24mm (Discontinued)

Mfr # OH-MSP-10-SS
Zoro # G7103518
UPC # 634529221655
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OH-MSP-10-SS
Zoro #
G7103518
UPC #
634529221655
Country of Origin
United States
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,10mm,303 SS
Through to Bore (TB)
7 mm
Style
Round
Weight
0.0508 lbs
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Location (R)
8.51 mm
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
1.1 Nm
Threaded Mounting Hole
M3
Screw Finish
Bright, No Plating
Type
Two-Piece

Dimensions

Bore Dia.
10 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 10 mm, OD 24 mm, Width 9 mm, 303 Stainless Steel, Screw M3x10, Wrench 2.5 mm, Seating Torque 1.1 Nm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.