This item is Discontinued.
This item is Discontinued.
Shaft Collar, Mountable, 1/2", Steel, Number of Pieces: 1 (Discontinued)
Mfr #
OH-CL-8-F
Zoro #
G7101153
UPC # 634529220245
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OH-CL-8-F
- Zoro #
- G7101153
- UPC #
- 634529220245
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.5000 in
- Outside Dia.
- 1 1/8 in
- Dimension Type
- Inch
- Width
- 0.406 in
- Screw Size
- #8-32
- Clearance Dia.
- 1.281 in
- Width Tolerance
- +0.003 in / -0.010 in
Details
- Material
- Black Oxide Steel
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- Alloy Steel
- Item
- Shaft Collar,Mountable,1/2",Steel
- Screw Finish
- Black Oxide
- Threaded Mounting Hole
- #8-32
- Through to Bore (TB)
- 0.31 in
- Bore Tolerance
- +0.002 in / +0.0005 in
- Style
- Round
- Screw Seating Torque
- 49 lb-in
- Weight
- 0.0825 lbs
- Screw Location (R)
- 0.406 in
- Number of Screws
- 1 ea
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
- Type
- One-Piece
Description
• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 0.5000 in, OD 1 1/8 in, Width 0.406 in, Black Oxide Steel, Screw #8-32, Wrench 9/64 in, Seating Torque 49 lb-in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.