This item is Discontinued.
This item is Discontinued.
Shaft Collar, Mountable, 20mm, 303 SS, Number of Pieces: 2 (Discontinued)
Mfr #
OH-MSP-20-SS
Zoro #
G7103612
UPC # 634529221686
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OH-MSP-20-SS
- Zoro #
- G7103612
- UPC #
- 634529221686
- Country of Origin
- United States
- Material
- 303 Stainless Steel
- Number of Pieces
- 2
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- 18-8 300 Series Stainless Steel
- Item
- Shaft Collar,Mountable,20mm,303 SS
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Through to Bore (TB)
- 10 mm
- Threaded Mounting Hole
- M6
- Screw Finish
- Bright, No Plating
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- Style
- Round
- Weight
- 0.2187 lbs
- Type
- Two-Piece
- Number of Screws
- 2 ea
- Screw Location (R)
- 14.73 mm
- Screw Seating Torque
- 9.6 Nm
Dimensions
- Bore Dia.
- 20 mm
- Outside Dia.
- 40 mm
- Dimension Type
- Metric
- Width
- 15 mm
- Screw Size
- M6 x 16
- Clearance Dia.
- 47.4 mm
- Width Tolerance
- +0.076 mm / -0.254 mm
Description
• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 20 mm, OD 40 mm, Width 15 mm, 303 Stainless Steel, Screw M6x16, Wrench 5.0 mm, Seating Torque 9.6 Nm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.