This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ruland

Shaft Collar, Mountable, 25mm, Steel, Clearance Dia.: 52.1mm (Discontinued)

Mfr # OH-MSP-25-F
Zoro # G7103658
UPC # 634529221532
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OH-MSP-25-F
Zoro #
G7103658
UPC #
634529221532
Country of Origin
United States
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,25mm,Steel
Style
Round
Screw Location (R)
17.50 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Through to Bore (TB)
10 mm
Weight
0.2516 lbs
Screw Finish
Black Oxide
Type
Two-Piece
Threaded Mounting Hole
M6
Number of Screws
2 ea
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Seating Torque
16 Nm

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076 mm / -0.254 mm

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 25 mm, OD 45 mm, Width 15 mm, Black Oxide Steel, Screw M6x16, Wrench 5.0 mm, Seating Torque 16 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.