This item is Discontinued.

Ruland Shaft Collar, Mountable, 3/4", 303 SS, Outside Dia.: 1-1/2" OH-CL-12-SS

This item is Discontinued.

Ruland

Shaft Collar, Mountable, 3/4", 303 SS, Outside Dia.: 1-1/2" (Discontinued)

Mfr # OH-CL-12-SS
Zoro # G7101278
UPC # 634529220443
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OH-CL-12-SS
Zoro #
G7101278
UPC #
634529220443
Country of Origin
United States

Dimensions

Bore Dia.
0.7500 in
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/2028
Clearance Dia.
1.808 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Mountable,3/4",303 SS
Screw Location (R)
0.545 in
Bore Tolerance
+0.002 in / +0.0005 in
Style
Round
Screw Finish
Bright, No Plating
Type
One-Piece
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Threaded Mounting Hole
1/4-54
Weight
0.1726 lbs
Through to Bore (TB)
0.37 in
Number of Screws
1 ea
Screw Seating Torque
110 lb-in

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 0.7500 in, OD 1 1/2 in, Width 0.500 in, 303 Stainless Steel, Screw 1/4 - 28, Wrench 3/16 in, Seating Torque 110 lb-in.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.