This item is Discontinued.
This item is Discontinued.
Shaft Collar, Mountable, 3/8", 303 SS, Number of Pieces: 1 (Discontinued)
Mfr #
OH-CL-6-SS
Zoro #
G7101147
UPC # 634529220412
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OH-CL-6-SS
- Zoro #
- G7101147
- UPC #
- 634529220412
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.3750 in
- Outside Dia.
- 7/8 in
- Dimension Type
- Inch
- Width
- 0.343 in
- Screw Size
- #6-32
- Clearance Dia.
- 1.027 in
- Width Tolerance
- +0.003 in / -0.010 in
Details
- Material
- 303 Stainless Steel
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- 18-8 300 Series Stainless Steel
- Item
- Shaft Collar,Mountable,3/8",303 SS
- Through to Bore (TB)
- 0.25 in
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
- Style
- Round
- Number of Screws
- 1 ea
- Type
- One-Piece
- Screw Seating Torque
- 15 lb-in
- Threaded Mounting Hole
- #6-32
- Weight
- 0.0431 lbs
- Bore Tolerance
- +0.002 in / +0.0005 in
- Screw Finish
- Bright, No Plating
- Screw Location (R)
- 0.313 in
Description
• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 0.3750 in, OD 7/8 in, Width 0.343 in, 303 Stainless Steel, Screw #6-32, Wrench 7/64 in, Seating Torque 15 lb-in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.