Shop RULAND

Shaft Collar, Alloy Steel, 2.1 N-m, -40 Degrees F

  • Mfr # MSP-10-FZ

  • Zoro # G508671969


product price: 
$
9.39
/ea

Key Features

Number of Pieces
2
Collar Style
Clamp
Screw Size
M3 x 10
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-10-FZ
Zoro #
G508671969
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3 x 10
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
10 mm
Screw Length
10 mm
Screw Thread Size
M3x10
For Shaft Diameter
10 mm
Clearance Diameter
26.3 mm
Collar Width
9 mm
Collar Outside Diameter
24 mm

Details

Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
2-Piece
Screw Location from Center
8.51 mm
Resistance Properties
Corrosion-Resistant
Collar Material Grade
1215
Collar Material Finish
Zinc Plated
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Shaft Locking Type
Clamp-On
Weight
0.0508 lbs
Number of Screws
2

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.