Shop RULE
Create Account
IL200 In-Line Submersible Pump - 2.8gpm - 12V
- Mfr # IL200
- Zoro # G403532761
product price:
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL200
- Zoro #
- G403532761
- UPC #
- 42237109880
- Country of Origin
- Mexico
Description
iL200 In-Line & Submersible Pump 12V
Centrifugal submersible and inline pump;
Specifications
Centrifugal submersible and inline pump;
- Suitable for fresh or salt water
- Water transfer, deck shower, or deck wash
- Water Systems to 60°C
- Intermittent rating of 20 minutes. Should not be run dry for long periods
Specifications
- Output: up to 12.7 litres/minute at up to 1bar (2.8 gallons/minute at 14psi)
- Connections: 1/2" (12.7mm) and 3/4" (19mm) Hose
- Dimensions: (L x Diameter) 130 x 36 (mm)
- Amp Draw: 2.8 (amp)
- Packed Size: 190.0 x 50.0 x 130.0 mm (LxHxW)
- Weight: 206 (g)
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.